Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kurt J Lesker Company DIFFUSION PUMP FLUID 704 1GAL
SDP

Supplier:  Kurt J Lesker Company 704CA

Encompass

  • Single-component silicone diffusion pump fluid
  • Excellent thermal stability
  • Resistant to oxidation and hydrolysis
  • Facilitates rapid pump-down
  • Extended service life
  • Maintains clean pump jets
  • Minimizes backstreaming
  • Reduces overall system maintenance
  • Effective for ultimate vacuums in the range of 10⁻⁷ to 10⁻⁸ Torr untrapped
  • Can achieve vacuums approaching 10⁻¹¹ Torr with LN₂ traps
  • Flash point of 220°C
  • Boiling point at 0.06 Torr: 223°C
  • Specific gravity at 25°C: 1.10 g/cc
  • Viscosity at 25°C: 41.2 cSt
  • Color: Colorless to pale yellow
  • Odor: Odorless
  • Presents compatibility with Dow Corning DC 704

Catalog No. NC0365695


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.