Learn More
Electron Microscopy Sciences Dumont Tweezers Positive Action Style 5/90, Biological, Inox 08, Polished Finish, 109 mm OAL

Supplier: Electron Microscopy Sciences 05085/90PO
Style 5/90 tweezers have thin tips, bent 90 degrees. Medical stainless steel with excellent resistance to corrosion and good resistance to salt. Magnetic. Autoclave sterilize at 180 deg C.
Grade: Biological
Material: Inox 08
Finish: Polished
OAL: 109 mm
Tip width: 0.1 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.