Learn More
Electron Microscopy Sciences EMS MyBlock™ Mini Dry Bath, 115 V, RT +5 to 100°C temp range

Supplier: Electron Microscopy Sciences 8702501
With its compact construction, broad temperature range, and multiple block options, the MyBlock™ Mini is the perfect tool for laboratory incubations. The simple touch pad controls and a digital display provide for "set and walk away" temperature selection and unrivaled accuracy. While perfect for bench use, the optional 12V vehicle power adapter expands the utility of the MyBlock™ Mini to field use. At less than 4.3" wide, MyBlock™ Mini is truly the first personal block incubator.
Temp range: RT +5 to 100°C
Minimum Programable: 20°C
Footprint: 4" x 6"
Height: 4.5"
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.