Learn More
Electron Microscopy Sciences Dumont EDS Tweezers Style 2 SA, Epoxy Coated Antimagnetic, 120 mm OAL

Supplier: Electron Microscopy Sciences 03042SAESDCO
These tweezers have strong tips. The tweezers are made from antimagnetic steel and are epoxy coated. Antimagnetic is composed of C, Cr, Ni and Mo. It offers a good resistance to corrosion thanks to its high concentration of molybdenum and is 80% antimagnetic but is not as hard as Inox. Good resistance to corrosion, 80% antimagnetic but not as hard as Inox. Temperatures of 400°C. Autoclave sterilize at 270°C.
Finish: Epoxy Coated
Material: Antimagnetic
OAL: 120 mm
Tip width: 0.34 mm
Tip thickness: 0.14 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.