Learn More
Electron Microscopy Sciences Dumont Tweezers Positive Action Style 3, Biological, Dumostar, Polished Finish, 120 mm OAL

Supplier: Electron Microscopy Sciences 7269301
Style 3 tweezers have thin tips. Dumostar is more elastic and resistant to corrosion from sea water, HCl, H3PO4, HNO3, H2SO4. Non-magnetic and resistant to temperatures of 550 deg C.
Grade: Biological
Material: Dumostar
Finish: Polished
OAL: 120 mm
Tip width: 0.08 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.