Learn More
Electron Microscopy Sciences Dumont Tweezers Positive Action Style 3C, Biological, Dumostar, Polished Finish, 110 mm OAL

Supplier: Electron Microscopy Sciences 7268301
Style 3C tweezers have short, thin tips. Dumostar is more elastic and resistant to corrosion from sea water, HCl, H3PO4, HNO3, H2SO4 and temperatures of 550 deg C. Non-magnetic.
Grade: Biological
Material: Dumostar
Finish: Polished
OAL: 110 mm
Tip width: 0.08 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.