Learn More
Electron Microscopy Sciences Dumont Tweezers Style 7, Electronic Antimagnetic, Polished Finish, 115 mm OAL

Supplier: Electron Microscopy Sciences 03047PO
Style 7 tweezers have thin curved tips. Good resistance to corrosion, 80% antimagnetic but not as hard as Inox. Temperatures of 400 deg C. Autoclave sterilize at 270 deg C.
Grade: Electronic
Material: Antimagnetic
Finish: Polished
OAL: 115 mm
Tip width: 0.17 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.