Learn More
Electron Microscopy Sciences Dumont Tweezers Style L5, Medical, Dumoxel, Polished Finish, 110 mm OAL

Supplier: Electron Microscopy Sciences 0203L5PO
Super thin tips tweezers with a clamping ring. Dumoxel has best resistance to corrosion and excellent resistance to organic acids. 95% antimagnetic. Autoclave sterilize at 270 deg C.
Grade: Medical
Material: Dumoxel
Finish: Polished
OAL: 110 mm
Tip width: 0.05 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.