Learn More
Electron Microscopy Sciences Dumont Tweezers Negative Action Style N0C, Biological, Dumoxel, Polished Finish, 108 mm OAL

Supplier: Electron Microscopy Sciences 72868DZ
Type N0C tweezers have short, thin tips. Dumoxel has best resistance to corrosion and excellent resistance to organic acids. 95% antimagnetic. Autoclave sterilize at 270 deg C.
Grade: Biological
Material: Dumoxel
Finish: Polished
OAL: 108 mm
Tip width: 0.08 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.