Learn More
Ptc Instruments DUROMETER SHORE A PTC 306L
Supplier: Ptc Instruments 306L
- Type: Shore A Durometer
- Standard compliance: ASTM D2240, ISO 868
- Measurement range: 0 to 100 Shore A points
- Accuracy: ±1 point
- Display: Low-glare aluminum dial
- Feature: Max hold hand (peak reading retention)
- Construction: Heat-treated, high-carbon steel mainspring
- Calibration: Individually calibrated
- Mounting: 8-32 threaded top knob for test stand attachment
- Included accessories: Aluminum test block, sturdy carrying case
- Height: 4 in (10.2 cm)
- Width: 2.25 in (5.7 cm)
- Depth: 1.75 in (4.4 cm)
- Weight: 8 oz (227 g)
- Shipping weight: 3 lb (1.4 kg)
- Typical materials: Natural rubber, elastomers, fluor elastomer, neoprene, silicone, EPDM, Buna-N, latex, ECH, polyethylene, polyurethane, Viton, Santoprene, SBR, vinyl, butyl, soft plastics, felt, leather
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.