Learn More
Electron Microscopy Sciences EMS High Alloy DX Biological Tweezers Style 5, 110 mm OAL, 0.05 mm Tip width

Supplier: Electron Microscopy Sciences 783255DX
The high alloy biological tweezers are anti-acid and anti-magnetic. The handles are serrated. Tips: Straight, extra fine, superior finish.
OAL: 110 mm
Tip width: 0.05 mm
Tip thickness: 0.02 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.