Learn More
MSC Partners Brand Edge Protector, .120 Thick, 36 in, White, 2520/skid
Supplier: MSC 39593298
This white plain edge protector is designed for shipping and packaging applications, providing protection for goods during transit and storage.
- Made of .120 thick fibreboard
- Dimensions: 36 in length, 2.5 in width, 2.5 in height
- Color: white
- Packaged 2520 per skid
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.