Learn More
MSC Partners Brand Edge Protector, 0.120 in Thick, 2x2x60 in, 50/Case
Supplier: MSC 39593280
This edge guard liner helps prevent damage to goods during shipping and warehousing by stabilizing loads and improving stacking strength. It is suitable for use with strapped or stretch-wrapped loads and provides additional support for double-stacked pallets.
- Stabilizes strapped or stretch-wrapped loads
- Provides additional support for double stacking pallets in a warehouse
- Eliminates shifting loads
- Constructed from 0.120 in thick fibreboard
- Features 2 in by 2 in legs
- Measures 60 in in length
- Supplied in a case of 50 units
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.