Learn More
MSC Karcher Nozzle, PVC, DN40, ESD Safe
Supplier: MSC 48041925
This standard nozzle, constructed from durable Polyvinylchlorid (PVC), is engineered for optimal performance with industrial vacuum cleaners. It features a DN40 nominal width and is ESD safe, ensuring safe operation in environments requiring static discharge protection. With an overall length of 11.81 inches and a compatible hose diameter of 1.50 inches, this nozzle is designed for efficient and reliable cleaning.
- Constructed from polyvinylchlorid (PVC).
- Features a DN40 nominal width.
- ESD safe.
- Overall length of 11.81 inches.
- Compatible with 1.50 inch hose diameter.
- Packaged weight of 0.2 kg.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.