Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Caliper Set, 0.0005 Resolution, 0-6 in, 1 ea

Supplier:  MSC 38770988

Encompass

This caliper set provides precise measurements for various applications. Constructed from durable stainless steel, it is designed for reliability and accuracy in demanding environments.

  • Resolution of 0.0005
  • Minimum measurement of 0 in
  • Maximum measurement of 6 in
  • Caliper material: Stainless steel
  • Jaw material: Stainless steel
  • Includes 9 in Fluorescent SPI Clock
  • Two piece set

Catalog No. 50-192-0077


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.