Learn More
MSC PRO-SOURCE Pressure Washer, 2 GPM, Electric, Cold Water
Supplier: MSC 48352512
This pressure washer is designed for efficient cleaning with cold water. It features an electric motor, a durable General Triplex Ceramic Plunger Pump, and comes with a 50 ft hose, making it suitable for various demanding applications. The unit is also wall-mountable for convenient storage and access.
- Operates with cold water for general cleaning tasks.
- Powered by electricity (110 V, 20.0 A maximum amperage).
- Delivers a flow rate of 2.0 GPM for effective cleaning.
- Generates 1500 PSI of pressure.
- Equipped with a General Triplex Ceramic Plunger Pump for reliability.
- Includes a 50 ft hose (3/8 inch size).
- Comes with a hose wrap and mounting bracket for organization and installation.
- Designed for wall mounting to save space.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.