Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter pH measuring half-cell electrode for pH meters (A57189)

Supplier:  Beckman Coulter A57189

Encompass

The Beckman Coulter A57189 is a glass indicating (measurement half-cell) pH electrode designed for use with pH meters that accept BNC-connected electrodes. The indicating element is separated from the reference to reduce noise and allow flexibility in matching reference elements to samples. It includes a 1 m integrated cable for straightforward connection.

  • Indicating measurement half-cell design
  • Glass body, 12 mm x 150 mm
  • BNC connector with 1 m integrated cable
  • Full pH range: 0-14
  • Temperature range: 0-100 °C

Catalog No. NC3628077


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.