Learn More
Electron Microscopy Sciences EMS Fiber Tip Tweezers Style 7, Type CF-PA66/CF30, 130 mm

Supplier: Electron Microscopy Sciences 78095CF
The handles are made from Antimagnetic Steel and tips are synthetic fiber. Temperature Resistance: 375 degree F (190 degree C). Polyamide 66 with 30 wt% carbon fiber tips are heat stable -40 to 190C. Excellent tensile and flexural strength. Resistance to oils, non-polar solvents but not acids, alkalis, hot water. ESD safe. Good conductivity.
Material: CF-PA66/CF30
OAL: 130 mm
Tip width: 0.6 mm
Tip thickness: 0.6 mm
:
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.