Learn More
Waters Corp Envirogel GPC Cleanup Column, 15 μm, 19 x 300 mm
Supplier: Waters Corp 186001916
This GPC cleanup column is designed for environmental sample cleanup. It features a 15 μm nominal particle size and measures 19 x 300 mm, utilizing a styrene divinylbenzene packing material. This column is specified by EPA Method 3640A for GPC cleanup applications.
- High-performance, fully-porous, highly cross-linked styrene divinylbenzene copolymer particles.
- Pore size: 100 Å.
- Nominal particle size: 15 μm.
- Dimensions: 19 x 300 mm.
- Shipped in methylene chloride mobile phase.
- Also available packed in 50/50 ethyl acetate/cyclohexane.
- Do not exceed a flow rate of 9 mL/min.
- Do not exceed a pressure of 1000 psi.
- Incompatible with mobile phases including water, ketones, alkanes, or alcohols (except hexafluoroisopropanol).
- Designed for routine cleanup of environmental samples.
- Specified by EPA Method 3640A for GPC cleanup.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.