Learn More
MSC Value Collection Fixed Sewer Nozzle, 4200 psi, 6mm Orifice
Supplier: MSC 59814749
Value Collection Fixed Sewer Pressure Washer Nozzle is designed for efficient cleaning in sewer applications. It features a robust design for reliable performance.
- Sewer nozzle type
- Fixed nozzle style
- Withstands maximum pressure of 4200 psi
- Features a 1/4 in thread size
- Equipped with a 6mm orifice diameter
- Manufactured in Switzerland
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.