Learn More
MSC Value Collection Fixed Sewer Nozzle, 4,200 psi, 1/4 in, 12 mm
Supplier: MSC 59814715
This fixed sewer nozzle is designed for high-pressure sewer cleaning applications. It is rated for a maximum pressure of 4,200 psi, features a 1/4 in thread size, and an orifice diameter of 12 mm. This nozzle is suitable for professional and industrial use.
- Designed for high-pressure applications.
- Fixed style for consistent flow.
- Rated for 4,200 psi maximum pressure.
- Features a 1/4 in thread size.
- Equipped with a 12 mm orifice diameter.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.