Learn More
Chemglass Life Sciences Filtering Flask, 500 mL, PyrexPlus Coating, Tubulation, #7 Rubber Stopper

Supplier: Chemglass Life Sciences CG8516500
500 mL filtering flask with PyrexPlus protective coating, tubulation, and compatible rubber stopper. Made from borosilicate glass and graduated for approximate volumes, the flask is designed for vacuum filtration; the tubulation is left uncoated to permit easy tubing connection and the protective coating helps reduce glass shattering and contain spills.
- 500 mL capacity.
- Borosilicate glass construction.
- Protective PVC coating to reduce shattering and spills.
- Uncoated tubulation for easy tubing connection (10 mm outer diameter).
- Compatible with standard laboratory rubber stoppers.
- Autoclavable to 121 °C.
- Graduated for approximate volume.
- Pack quantity: case of 6.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.