Learn More
Chemglass Life Sciences Chemglass Erlenmeyer flask, 2,000 mL, GL-45 thread

Supplier: Chemglass Life Sciences CG154423
The Chemglass 2,000 mL Erlenmeyer flask features a GL-45 screw thread top and is supplied complete with a polypropylene linerless closure and pouring ring. It is graduated to approximate volumes and packaged individually for laboratory use.
- Capacity: 2,000 mL.
- Thread type: GL-45 screw thread.
- Closure: Polypropylene linerless closure with pouring ring.
- Graduated to approximate volumes.
- Packaging: Supplied individually.
- Overall height: Approximately 275 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.