Learn More
Chemglass Life Sciences Chemglass Round Bottom Flask, 5,000 mL, 3-Neck Heavy Wall with Drain Valve (45/50 center, 24/40 side)

Supplier: Chemglass Life Sciences CG1523V06
The Chemglass CG-1523-V-06 is a 5,000 mL heavy-wall, three-neck round-bottom flask made from borosilicate glass for chemical resistance and thermal stability. It includes a lower outlet with an extended-tip drain valve that permits controlled draining and full agitation of the flask contents, and standard taper joints for secure connections. Suitable for laboratory synthesis, stirring, and reactions that require a bottom drain.
- Capacity: 5,000 mL.
- Number of necks: 3.
- Wall type: Heavy wall.
- Center neck joint size: 45/50.
- Side neck joint size: 24/40.
- Drain valve: Extended-tip drain valve for controlled draining and complete agitation.
- Material: Borosilicate glass.
- Sidearm fitting size: 1/2 in.
- Country of origin: Made in the USA.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.