Learn More
MSC Value Collection Poly Bag, 18x30 in, 1 mil, Clear, 1000/Pk.
Supplier: MSC 39561030
Poly bags provide a versatile and flexible storage solution, protecting contents from dirt, dust, and moisture. Manufactured from 100% virgin, high clarity polyethylene film, these bags meet FDA and USDA specifications for various applications.
- Manufactured from 100% virgin, high clarity polyethylene film
- Protects contents from dirt, dust, and moisture
- Meets FDA and USDA specifications
- Open top design, compatible with twist ties, bag tape, or impulse sealers
- Recyclable
- Has an 18 in width
- Has a 30 in height
- Features 1 mil thickness
- Is clear in color
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.