Learn More
MSC Value Collection Polybags, 2 mil, 9 x 13 in., 1000/Pk.
Supplier: MSC 39564109
Poly bags are versatile storage solutions designed to protect contents from dirt, dust, and moisture across various applications, from food to industrial tools and electronic equipment.
- Manufactured from 100% virgin, high clarity polyethylene film
- Meets FDA and USDA specifications
- Open top can be sealed using twist ties, bag tape, or an impulse sealer
- Recyclable
- Features a 9 in. width
- Features a 13 in. height
- Has a 2 mil thickness
- Comes in a clear color
- Includes 1000 bags per pack
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.