Learn More
MSC Value Collection Polybag, 9 x 14 in, 1.5 mil, 1000/Pk.
Supplier: MSC 39564133
Polybags are a versatile and flexible storage solution designed to protect contents from dirt, dust, and moisture. They are manufactured from 100% virgin, high clarity polyethylene film and meet FDA and USDA specifications.
- Versatile and flexible storage solution
- Protects contents from dirt, dust, and moisture
- Made from 100% virgin, high clarity polyethylene film
- Meets FDA and USDA specifications
- Recyclable
- Open top for various closure methods
- Width: 9 in
- Height: 14 in
- Thickness: 1.5 mil
- Color: Clear
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.