Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Fowler Square Set, 4 Piece, Steel, 0.0008 Inch Accuracy

Supplier:  MSC 05022330

Encompass

This 4-piece square set provides precision measurement for various applications. Constructed from durable steel, it includes squares with differing base and blade lengths, offering an accuracy of up to 0.0008 in. It is designed for tasks such as squaring stock and ensuring precise angles.

  • Includes four pieces for versatile use.
  • Varying base lengths of 1-1/2, 2-1/2, 3, and 4 in.
  • Corresponding blade lengths of 2, 3, 4, and 6 in.
  • Accuracy up to 0.0008 in.
  • Durable steel construction.
  • Ensures straightness and parallelism.
  • Designed with clearance for burrs.

Catalog No. 50-005-29971


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.