Learn More
MSC Simpson Cold Water Pressure Washer, 4200 PSI, 4.0 GPM, HONDA GX390 Engine
Supplier: MSC 39114525
This cold water mobile pressure washing system is designed for commercial use, ideal for contract cleaners, mobile detailers, and municipalities. DOT certified for over-the-road transport, it ensures easy job-site setup with its robust engine and reliable industrial triplex pump.
- Delivers 4200 PSI and 4.0 GPM.
- Features an engine with low oil shutdown.
- Equipped with a triplex pump, external unloader, and thermal relief valve.
- Includes a 100 ft. steel-braided hose, kink and abrasion-resistant.
- Comes with a quick connect spray gun, 31 in. wand, and five nozzle tips (0°, 15°, 25°, 40°, soap).
- Integrated 150 gal. water tank and 1.6 gal. fuel tank.
- Features a 2000 lb. single axle with 12 in. premium 6-ply tires.
- Welded steel frame construction with powder-coated finish.
- DOT certified as an over-the-road system.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.