Learn More
Instech Gastric catheter for rat, PU 3Fr 30cm, collars @ 0.5, 1.0cm, perfusion holes, rounded tip

Supplier: Instech C30PURGI2425
The Instech C30PU-RGI2425 is a 3Fr polyurethane (PU) gastric catheter designed for infusion or sampling in rats. This 30cm catheter features a rounded tip and integrated perfusion holes to ensure optimal fluid distribution or collection within the stomach. It is equipped with fixed collars at 0.5cm and 1.0cm from the tip for precise anchoring during surgery. The medical-grade polyurethane material provides excellent biocompatibility and a secure fit on 22-gauge devices like Vascular Access Buttons™ or PinPorts™. Each catheter is individually packaged and EtO sterilized to maintain high surgical standards for long-term laboratory studies.
Features
- Catheter Type: 3Fr Polyurethane (PU)
- Application: Rat gastric (GI) studies
- Length: 11.8 in (30 cm)
- Tip Design: Rounded with perfusion holes
- Anchoring: Fixed collars at 0.5 and 1.0 cm
- Compatibility: Fits 22ga devices (VAB™/PinPort™)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.