Learn More
MSC Perma-Patch Asphalt Patch, 55 gal Drum, Asphaltic, Black
Supplier: MSC 72202849
This asphalt patch is designed for repairing alligator cracks and revitalizing worn asphalt surfaces. It is made from a unique blend of asphaltic emulsion, recycled shingles, mineral fillers, and ground rubber, making it suitable for various asphalt repair jobs.
- Designed to tackle cracks wider than 1 inch and alligatored areas.
- Provides professional-grade results.
- Features a fast-setting formula and professional-grade durability.
- No blistering or re-emulsification.
- Black finish.
- Container size: 55 gal drum.
- Application method: Brush.
- Coverage: 20 sq ft per gal.
- VOC content: 0 g/L.
- Minimum work temperature: 40°F.
- Maximum work temperature: 100°F.
- Fully dry time: 60 to 120 minutes.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.