Learn More
MSC GAYLORDLID Corrugated Lid, Rectangle, 48 x 40 in, 1 Each
Supplier: MSC 39559208
This heavy-duty corrugated lid is designed for industrial applications, providing robust protection and secure containment for various materials. Its rectangular shape and substantial dimensions make it suitable for large-volume storage and transport needs.
- Container shape: rectangle
- Overall length: 48 in
- Overall width: 40 in
- Overall height: 5 in
- Weight capacity: 65 lb
- Inside length: 49-1/2 in
- Inside width: 41 in
- Inside height: 5 in
- Single wall construction
- Made in USA
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.