Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GF Gage Truncated Taperlock Go Gage, 1-3/8-12 UNF, Class 2A, Steel

Supplier:  MSC 55328330

Encompass

This is a truncated taperlock thread gage designed for precision measurement. It is built to ensure accuracy in thread inspection applications and is suitable for various industrial and manufacturing environments.

  • Thread size: 1-3/8-12 UNF
  • Type: Go
  • Classification: 2A
  • Material: Steel
  • Handle size: 5 in

Catalog No. 50-005-28792


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.