Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Formlabs Inc GREY RESIN 1L
SDP

Supplier:  Formlabs Inc RSF2GPGR04

Encompass

  • Material type: Standard photopolymer resin
  • Color: Grey
  • Volume: 1 L
  • Ultimate tensile strength: 65 MPa
  • Tensile modulus: 2.8 GPa
  • Elongation at break: 6%
  • Flexural modulus: 2.2 GPa
  • Notched Izod impact strength: 25 J/m
  • Heat deflection temperature: 73 °C at 0.45 MPa
  • Printer compatibility: Form 2, Form 3, Form 3+, Form 3B, Form 3B+, Form 3L, Form 3BL
  • Print resolution: 160, 100, 50, 25 microns
  • Surface finish: Matte, opaque
  • Post-curing: Not explicitly required
  • Primary applications: General purpose prototyping and design, detailed models, jigs and fixtures

Catalog No. NC1462740


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.