Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fritsch Milling And Sizing Inc Grinding Bowl 80 Ml Hardmetal Tungsten Carbide
SDP

Supplier:  Fritsch Milling And Sizing Inc 50.4080.00

Encompass

Grinding bowl 80 ml hardmetal tungsten carbide with lid and seal ring
Grinding bowl volume: 80 ml
Useful capacity: 10 … 30 ml
Weight net: 2.400 kg
General material specification:
Material: hardmetal tungsten carbide - WC
Abrasion resistance: very good
Suitable for: hard, abrasive samples

Catalog No. 50-153-4565


May include imposed supplier surcharges.
Add to Cart
Request a Quote

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.