Learn More
Brady™ Harsh Environment Multipurpose Continuous Clear Polyester Labels for M6/M7 Printers
Get aggressive adhesive labels for difficult surfaces, and the harshest environments. These clear, polyester labels are ideal for labs, asset tracking and faceplate labeling.
Supplier: Brady™ M7C1900430
Description
- High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
- Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
- Black print on clear polyester
- UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| Clear | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification, Laboratory Labeling | |
| No | |
| Rectangle | |
| -70°C to +100°C | |
| 0.076 mm | |
| 50 ft. | |
| 2 in. | |
| M7C-1900-430 |
| ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
| None | |
| Gloss | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| M710, BMP71 | |
| 50 ft. | |
| -94°F to +212°F | |
| 0.003 in. | |
| 50 ft. x 2 in. | |
| 15.24 m | |
| 50.8 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.