Learn More
Brady™ Harsh Environment Multipurpose Die-cut Opaque Polyester Labels for M6/M7 Printers
Permanent polyester is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Supplier: Brady™ M661423
Description
- Glossy white finish with permanent acrylic is thermal transfer printable
- UL approved, CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -70°C to 110°C (-94°F to 230°F)
- Made of B-423 polyester material
Specifications
| Not Autoclavable | |
| Permanent Acrylic | |
| White | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Barcode Labeling, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling | |
| No | |
| Rectangle | |
| -70°C to +110°C | |
| 0.076 mm | |
| 0.5 in. | |
| 50.8 mm |
| Halogen-free (DIN VDE 0472 Part 815) | |
| None | |
| Gloss | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 100 Labels | |
| -94°F to +230°F | |
| 0.003 in. | |
| 0.5 x 2 in. | |
| 2 in. | |
| 12.7 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.