Learn More
MSC Vikan Washing Brush, Long Handle, Stiff, Polyester Bristle, Purple
Supplier: MSC 47176235
This heavy-duty scrub brush is designed with a long handle for extended reach and effective cleaning. It features stiff polyester bristles and a durable plastic block, making it suitable for demanding cleaning tasks in various environments. The brush has an overall length of 15.75 in and comes in a purple color.
- Brush type: Scrub
- Bristle material: Polyester
- Block material: Plastic
- Bristle firmness: Stiff
- Overall length: 15.75 in
- Bristle length: 1.30 in
- Head width: 2.75 in
- Head length: 4 in
- Bristle color: Purple
- Country of origin: Denmark
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.