Learn More
MSC Mailing Tube, 4 in Diameter, 30 in Length, 1 ea
Supplier: MSC 39550165
Kraft mailing tubes provide an economical and secure solution for storing or shipping oversized documents, posters, blueprints, artwork, and other hard goods.
- Strong, 3-ply spiral wound construction resists tearing, bending, and crushing
- Includes white plastic end caps for secure sealing and to prevent detachment
- Reusable and recyclable
- Overall length of 30 in. and 4 in. diameter
- Kraft colored with one wall construction
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.