Learn More
MSC Tape Logic Heavy-Duty Tape Dispenser, 2 in, 1 ea
Supplier: MSC 39559356
This heavy-duty carton sealing tape dispenser features sturdy steel and high-impact plastic construction for durability. It includes a roll-on pistol grip for comfortable handling, a plastic roller for smooth tape application, and heat-treated blades for clean cuts. Adjustable tension control allows for quick and easy tape application.
- Sturdy steel and high-impact plastic construction
- Roll-on pistol grip for comfortable handling
- Heat-treated cutting blades for clean cuts
- Adjustable tension control for quick application
- Manual, side-loading dispenser
- Core size: 3 in
- Maximum roll diameter: 2 in
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.