Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Opentrons Labworks Inc HEATERSHAKER MOD OT-2 MOD ONLY

Supplier:  Opentrons Labworks Inc 99900157OTUN

Encompass

  • Compact design for on-deck use
  • Automates heating up to 95 °C
  • Orbital shaking from 200 to 3000 rpm
  • Temperature accuracy of ±0.5 °C at 55 °C
  • Temperature uniformity of ±0.5 °C at 55 °C
  • Temperature ramp rate of 10 °C/min
  • Active clamping mechanism for secure labware
  • Compatible with ANSI/SLAS consumables
  • Includes one plate adapter for various plate types
  • Dimensions: 152 mm L x 90 mm W x 82 mm H
  • Weight: 1.34 kg
  • Power input of 100–240 VAC
  • Power output of 36 VDC
  • Deck slots used: 1

Catalog No. NC2656349


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.