Learn More
MSC Rubbermaid Housekeeping Cart, Black, Double Bag Capacity, Lockable, 8 in Wheels
Supplier: MSC 57850885
This Executive High Security Housekeeping Cart is designed for use in hospitals, hotels, and schools, providing secure and efficient janitorial operations. This black cart features durable polyethylene and plastic construction, and is equipped with 8-in diameter wheels for easy maneuverability.
- Lockable design, including a security hood and locking cabinet doors
- Double bag capacity of 68 gal (US)
- Overall length of 51.75 in (1314.45 mm)
- Overall width of 55.9 cm
- Overall height of 53.5 in (1358.90 mm)
- Made in the United States
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.