Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PFEIFFER VACUUM INC HICUBE 80 ECO MVP015-2

Supplier:  PFEIFFER VACUUM INC PM015886AT

Encompass

  • Compact turbopumping station designed for high and ultra-high vacuum applications.
  • Integrates a HiPace 80 turbopump with an MVP 015-2 dry diaphragm backing pump.
  • Features a DCU 002 control unit for easy operation.
  • Energy-saving intermittent mode reduces energy consumption by up to 90%.
  • Quick integration with external pressure gauges.
  • Pumping speed (N2) of 67 l/s.
  • Ultimate pressure below 1 x 10^-7 mbar.
  • Backing pump pumping speed of 1 m³/h.
  • Input voltage range of 100 – 240 V AC at 50/60 Hz.
  • Max power consumption of 170 W.
  • Sound pressure level is ≤ 50 dB(A).
  • Weighs 12.1 kg.
  • Cooling method is forced air convection.
  • Application range includes high and ultra-high vacuum.

Catalog No. NC1532693


May include imposed supplier surcharges.
Only null left
Add to Cart
Request a Quote

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.