Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters HILIC UPLC Method Development Kit, 1.7 μm, 3 mm x 100 mm, 2/pk

Supplier:  Waters Corp 176001966

Encompass_Preferred

This kit is designed to streamline HILIC method development, improving the retention and MS sensitivity of polar and ionizable compounds. It includes complementary 1.7 μm BEH HILIC and Amide hydrophilic interaction chromatography columns, offering an orthogonal selectivity choice to reversed-phase chromatography. Based on a novel ethylene-bridged hybrid (BEH) particle platform, it allows for a larger pH range to retain polar acidic and basic compounds that are challenging to retain with traditional reversed-phase chromatography.

  • Chemistry: HILIC
  • Separation mode: Hydrophilic Interaction (HILIC)
  • pH range: 1 to 9
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.7 μm
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Pore size: 130 Å
  • System compatibility: UPLC, UHPLC
  • Format: Method Development Kit
  • Units per package: 2 pk

Catalog No. 50-791-081


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.