Learn More
Peak Scientific Instruments Ltd HORIZEN 24 NITROGEN GENERATOR

Supplier: Peak Scientific Instruments Ltd 3304532GTT
- Gas type: Nitrogen
- Max gas flow: 24 L/min
- Max output pressure: 116 psi
- Max purity: 99.9%
- Particles: < 0.01 µm
- Phthalates: Phthalate & BHT free
- Suspended liquids: None
- Non-methane hydrocarbon content: < 1 ppm
- Max operating temperature: 35 °C / 95 °F
- Dimensions (H x W x D): 570 x 450 x 720 mm
- Generator weight: 59 kg / 130 lbs
- Gas outlets fitting: 1 x ¼” BSPP
- Voltage: 100-240V +/- 10%
- Frequency: 50/60 Hz
- Current: 6.4-2.9 A
- Power consumption: 559W @ 230V
- Heat output: 1907 BTU/hr @ 230V
- Noise level: 59 dB(A) @ 1m
- Accreditations: CE, FCC, CSA, UKCA
- Warranty: 2-year comprehensive warranty
- Integrated compressor: true
- Application types: LC-MS, CAD, ELSD, Sample preparation
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.