Learn More
Waters Corp Waters XSelect HSS C18 Column, 3.5 μm, 4.6 mm x 100 mm, 100 Å
Supplier: Waters Corp 186004767
The HSS C18 is a general-purpose C18 bonded phase column. It offers superior peak shape for bases, increased retention compared to XBridge C18 columns, and exceptional column lifetimes at low pH. This column provides selectivity and retention similar to most modern, fully endcapped, high-coverage silica-based C18 columns.
- Superior peak shape for bases.
- Increased retention compared to XBridge C18 columns.
- Exceptional column lifetimes at low pH.
- C18 chemistry.
- Reversed Phase separation mode.
- Silica particle substrate.
- pH range of 1 to 8.
- Maximum pressure of 6000 psi (415 bar).
- Endcapped.
- Low silanol activity.
- Spherical particle shape.
- Particle size of 3.5 μm.
- Pore size of 100 Å.
- For HPLC systems.
- Inner diameter of 4.6 mm.
- Length of 100 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.