Learn More
Waters Corp XSelect HSS T3 Prep Guard Cartridge, 100Å, 5 μm
Supplier: Waters Corp 186004795
The HSS T3 column is a fully endcapped, low-coverage C18 bonded-phase column designed to retain extremely polar compounds by reversed-phase in high aqueous mobile phases.
- Particle size: 5 μm
- Pore size: 100 Å
- Dimensions: 10 mm × 10 mm
- Particle substrate: Silica
- Spherical particle shape
- pH range: 2 pH to 8 pH
- Maximum temperature: 45°C
- Maximum pressure: 6000 psi (415 Bar)
- Suitable for HPLC preparative systems
- Compatible with LC/MS and LC techniques
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.