Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Quantum Storage Hopper Stacking Bin, Polypropylene, Yellow, 29-7/8 in. x 8-1/4 in. x 7 in., 6/Pk.

Supplier:  MSC 91825976

Encompass

This extra-large hopper stacking bin is a heavy-duty storage solution designed for organizing large and bulky items. Constructed from injection-molded polypropylene, this yellow bin offers a durable, waterproof, and corrosion-free storage option suitable for various environments. It features a wide stacking ledge and an anti-slide lock to ensure stability when stacked.

  • Manufactured in the USA
  • Stackable design with anti-slide lock
  • Resistant to extreme cold and autoclavable up to 250°F
  • Features front, back, and side grips for easy handling
  • Compatible with optional dividers and clear plastic windows for increased organization and visibility
  • Overall dimensions: 29-7/8 in. (L) x 8-1/4 in. (W) x 7 in. (H)

Catalog No. 50-005-10404


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.