Learn More
Waters Corp iKey BEH C18 Separation Device, 1.7 µm Particle
Supplier: Waters Corp 186007258
The iKey Separation device is an enabling technology for the ionKey/MS system. This innovative iKey eliminates the need for traditional fittings, thereby simplifying the microflow-LC user experience. It is available with an internal diameter of 150 µm and in 50 mm and 100 mm lengths, making microflow LC accessible to chromatographic laboratories.
- Pore size: 130 Å
- Particle size: 1.7 µm
- Inner diameter: 150 µm
- Length: 100 mm
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 10
- Maximum pressure: 10000 psi (690 Bar)
- Endcapped: Yes
- Silanol activity: Low
- Particle shape: Spherical
- Surface area: 185
- Carbon load: 18%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.