Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nuaire Inc IN-VITROCELL NU-5710 INCUBATOR
SDP

Supplier:  Nuaire Inc NU5710USSRG

Encompass

  • Capacity: 5.65 cu ft (160 L)
  • Temperature control range: 5°C to 55°C
  • Temperature uniformity: ±0.3°C at 37°C
  • Temperature accuracy: ±0.1°C
  • CO2 control range: 0.1 to 20%
  • CO2 accuracy: ±0.1%
  • Humidity: Up to 95% RH
  • Sterilization cycles: 145°C dry, 95°C humidified
  • Chamber material: 16-gauge Type 304 polished stainless steel
  • Air quality: ISO Class 5
  • CO2 sensor type: Infrared single source dual wavelength
  • Control system: NuTouch Electronic Control System (Touchscreen)
  • Shelves supplied: 4
  • Exterior dimensions: 25.5 in x 27.5 in x 36.188 in
  • Interior dimensions: 20.25 in x 20.678 in x 24 in
  • Net weight: 220 lbs
  • Electrical configuration: 115V, 60Hz (primary), 230V, 50/60Hz (primary)
  • Safety certifications: UL, UL-C, CE, UKCA

Catalog No. NC2055270


May include imposed supplier surcharges.
Add to Cart
Request a Quote

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.